Beli mcb schneider di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Schneider Electric Domae Miniature Circuit Breaker 1P (Pemutus Sirkuit/MCB)Deskripsi:Untuk pemakaian dengan arus hubung singkat ≤ 6kA1. Kapasitas pemutusan:- Standar SNI 8528-1:2018 mengacu IEC 60898-1:2015- Icn = 6000A (230V - 1P, 400V 2-3P).2. Kurva C (magnetis trip antara 5 dan 10 In).3. Daya Tahan MCB :- Electrical Trip: 10,000 kali- Mechanical Trip: 20,000 kaliatribut:
- Breaking Capacity (kA): 6
- Curve Code: C
- Rated Operational Voltage (V): 230
- Number of Poles: 1P
- Frequency (Hz): 50/60
- Magnetic Trip: 5~10 x In
- Mounting Mode: Clip-on
- Network Type: AC
- Trip Unit: Thermal-magnetic
- Schneider Electric Domae Miniature Circuit Breaker 3P (Pemutus Sirkuit/MCB)Deskripsi:Untuk pemakaian dengan arus hubung singkat ≤ 6kA1. Kapasitas pemutusan:- Standar SNI 8528-1:2018 mengacu IEC 60898-1:2015- Icn = 6000A (230V - 1P, 400V 2-3P).2. Kurva C (magnetis trip antara 5 dan 10 In).3. Daya Tahan MCB :- Electrical Trip: 10,000 kali- Mechanical Trip: 20,000 kaliatribut:
- Number of Poles: 3P
- Breaking Capacity (kA): 6
- Rated Operational Voltage (V): 400 (AC)
- Curve Code: C
- Frequency (Hz): 50/60
- Magnetic Trip: 5-10xIn
- Trip Unit: Thermal-magnetic
- Schneider Electric Domae Miniature Circuit Breaker 2P (Pemutus Sirkuit/MCB)Deskripsi:Untuk pemakaian dengan arus hubung singkat ≤ 6kA1. Kapasitas pemutusan:- Standar SNI 8528-1:2018 mengacu IEC 60898-1:2015- Icn = 6000A (230V - 1P, 400V 2-3P).2. Kurva C (magnetis trip antara 5 dan 10 In).3. Daya Tahan MCB :- Electrical Trip: 10,000 kali- Mechanical Trip: 20,000 kaliatribut:
- Number of Poles: 2P
- Breaking Capacity (kA): 6
- Rated Operational Voltage (V): 230 (AC)
- Curve Code: C
- Frequency (Hz): 50/60
- Magnetic Trip: 5-10xIn
- Trip Unit: Thermal-magnetic
- Schneider Electric Miniature Circuit Breaker Acti 9 iK60N (Pemutus Sirkuit/MCB)atribut:
- Device Application: Distribution
- Network Type: AC
- Breaking Capacity (kA): 6
- Schneider Electric Miniature Circuit Breaker 1P C Series (Pemutus Sirkuit/MCB)atribut:
- Electric Current (A): 25
- Number Of Poles (P): 1
- Schneider Electric Miniature Circuit Breaker Acti 9 iC60L (Pemutus Sirkuit)atribut:
- Trip Unit Technology: Thermal-Magnetic
- Device Application: Distribution
- Network Type: AC, DC
- Schneider Electric Miniature Circuit Breaker Acti 9 iC60H Curve D (Pemutus Sirkuit/MCB)atribut:
- Device Application: Distribution
- Network Type: AC, DC
- Trip Unit Technology: Thermal-Magnetic
- Schneider Electric Miniature Circuit Breaker (Pemutus Sirkuit/MCB)Deskripsi:This Easy9 product is a low voltage miniature circuit breaker (MCB). It is a 1P circuit breaker with 1 protected pole and 2A In rated current and C tripping curve. The Icn rated short circuit breaking capacity goes up to 4500A at 230VAC conforming to IEC 60898-1 standard. It is compliant with IEC 60898-1 standard. This product has a protection against short circuit and a protection of cable against overloads. It has a fault tripping indication on the front panel by the position of the handle (O-I engraved). This product is dedicated for residential and small commercial buildings. It has an electrical endurance going up to 4000 cycles and a mechanical endurance going up to 10000 cycles. The Ue operational voltage is 230VAC. The Ui rated insulation voltage is 500VAC. The Uimp rated impulse withstand voltage is 4kV. The operating frequency is 50Hz or 60Hz. It can be mounted on DIN rail for modular installation. Its width is 2 pitches of 9mm. The product colour is light grey (RAL7035). According to IEC 60529 standard, the degree of protection is IP20 and IP40 in enclosure. The operating temperature is -5°C to 60°C. The storage temperature is -40°C to 85°C.atribut:
- Contact Position Indicator: Yes
- Control Type: Toggle
- Curve Code: C
- Device Application: Distribution
- Device Short Name: Easy9 MCB
- Magnetic Tripping Limit: 5-10 x In
- Network Frequency (Hz): 50/60
- Network Type: AC
- Product or Component Type: Miniature circuit-breaker
- Range: Easy9
- Suitability For Isolation: Yes conforming to IEC 60898-1
- Trip Unit Technology: Thermal-magnetic
- [Ui] Rated Insulation Voltage (V): 500 AC 50/60Hz conforming to IEC 60898-1
- [Uimp] Rated Impulse Withstand Voltage (kV): 4 conforming to IEC 60898-1
- Schneider Electric Miniature Circuit Breaker Acti 9 iK60A (Pemutus Sirkuit/MCB)atribut:
- Device Application: Distribution
- Network Type: AC
- Breaking Capacity (kA): 4.5
- Trip Unit Technology: Thermal-Magnetic
- Schneider Electric Miniatur Circuit Breaker Acti 9 iC60N with Safety Indicator (Pemutus Sirkuit)atribut:
- Height (mm): 85
- Depth (mm): 78.5
- Hannochs Miniature Circuit Breaker 1P (MCB)Deskripsi:Hannochs_MCB-1-PMCBH 1PMelindungi instalasi listrik dari kerusakan yang disebabkan oleh kelebihan muatan dan arus pendek.Pembatasan penggunakan kelebihan arus.Konduktor yang baik untuk arus listrik.Memutusan arus listrik dengan cepat ketika ada arus pendek.Tahan panas ketika dialir arus listrik.atribut:
- Voltage (V): 230/400
- Schneider Electric Acti iID Residual Current Circuit Breaker (Pemutus Sirkuit/RCCB)atribut:
- Product or Component Type: Residual Current Circuit Breaker (RCCB)
- Device Location in System: Outgoer
- Device Short Name: IID
- Product Name: Acti 9 iID
- Range: Acti 9
- Schneider Electric Circuit Breaker Easypact EZC100F (Pemutus Sirkuit)atribut:
- Dimensions (mm): 130x75x60
- Number Of Poles (P): 3
- Phoenix Contact FO ConvertersDeskripsi:FO converter with SC duplex fiber optic connection (1300 nm), for converting 100Base-TX to multi-mode fiberglass. Auto MDI(X) function and comprehensive link diagnostics. DIN rail mountable.
- Schneider Electric TeSys Vario (Saklar Motor)atribut:
- Range: TeSys
- Schneider Electric Circuit Breaker EasyPact EZC100N (Pemutus Sirkuit)atribut:
- Depth (mm): 60
- Height (mm): 130
- Number Of Poles (P): 3
- Width (mm): 75
- Schneider Electric EasyPact EZC Circuit Breaker Easypact EZC400N TMD (Pemutus Sirkuit)atribut:
- Circuit Breaker Name: Easypact EZC400N
- Control Type: Toggle
- Device Application: Distribution
- Device Short Name: Easypact EZC400N
- Product or Component Type: Circuit Breaker
- Range of Product: EasyPact
- DV Terminal Block DIN Rail TBR Series (Terminal Panel Listrik)Deskripsi:Terminal Block UK. DIN Rail Type (1 Function).atribut:
- Voltage Rate (V): 600
- Mounting: DIN Rail T (1 Fungsi)
Daftar Harga mcb schneider Terbaru October 2026
| Schneider Electric Domae Miniature Circuit Breaker 1P (Pemutus Sirkuit/MCB) | Rp129.900 |
| Schneider Electric Domae Miniature Circuit Breaker 3P (Pemutus Sirkuit/MCB) | Rp599.900 |
| Schneider Electric Domae Miniature Circuit Breaker 2P (Pemutus Sirkuit/MCB) | Rp369.900 |
| Schneider Electric Miniature Circuit Breaker Acti 9 iK60N (Pemutus Sirkuit/MCB) | Rp119.900 |
| Schneider Electric Miniature Circuit Breaker 1P C Series (Pemutus Sirkuit/MCB) | Rp88.900 |
| Schneider Electric Miniature Circuit Breaker Acti 9 iC60L (Pemutus Sirkuit) | Rp269.900 |
| Schneider Electric Miniature Circuit Breaker Acti 9 iC60H Curve D (Pemutus Sirkuit/MCB) | Rp409.900 |
| Schneider Electric Miniature Circuit Breaker (Pemutus Sirkuit/MCB) | Rp82.900 |
| Schneider Electric Miniature Circuit Breaker Acti 9 iK60A (Pemutus Sirkuit/MCB) | Rp109.900 |
| Schneider Electric Miniatur Circuit Breaker Acti 9 iC60N with Safety Indicator (Pemutus Sirkuit) | Rp169.900 |
Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)



















































































































































/bpP103102421-11.jpg)
/luP103102786-11.jpg)
/53P104049183-2.jpg)
/chP103102449-49.jpg)
/fvP102071571-5.jpg)
/8cP108905300-1.jpg)
/mhP102071809-80.jpg)
/oqP111970890-1.jpg)
/hkP105283632-10.jpg)
/16P102072042-24.jpg)
/8dP105194301-1.jpg)
/l6P102071762-13.jpg)
/m2P103103794-6.jpg)
/a3P103109363-21.jpg)

/21P103107073-69.jpg)
/p7P105268907-6.jpg)
/fiP103109558-10.jpg)
/n9P102072837-8.jpg)
/gvP105168607-3.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)